Shop All Shower Heads
Speakman
Shower Head, Polished Brass, Wall
Mfr # S-2255-PB-E2
Zoro # G4806020
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 2.0 gpm
- Width 4.2"
- Mounting Type Wall
- Height 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2255-PB-E2
- Zoro # G4806020
- UPC # 671252097201
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 4.2" |
Height | 3.4" |
Face Dia. | 3.4" |
Depth | 4.8" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 4 13/16 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 4 13/16 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Vintage S-2255, 1/2 in FNPT, Showerhead Function Multi, Brass, Showerhead Shape Trumpet, Showerhead Spray Pattern Combo, Wall Mounted, Polished Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, HI, MD, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bite Ferrules, Zinc Stl, Comp, 5/8In (10 TU-S)
- LEGEND VALVE 1/2" T545 NO LEAD IPS SILLCOCK (107-403NL)
- GROHE Spindle Extension (48346000)
- ZORO SELECT 1-1/4" x 1-5/8" Black Close Pipe Nipple Sch 80 (40700)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB)
- SPEAKMAN Shower Head, Plastic Material, 9-15/32" H (VS-3010-E175)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2252-E175)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-HBF-E175)
- SPEAKMAN Vector S-6000 Shower Head (S-6000)
- SPEAKMAN Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head (VS-5000-MB-E15)
- DELTA Hand Shower with Slide Bar, Polished Nickel, Wall (55140-PN)
- Speakman Bathtub Faucets & Accessories