Shop All Shower Heads
Speakman
Shower Head, Brushed Nickel, Wall
Mfr # S-2254-BN-E2
Zoro # G4789878
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Brass
- Flow Rate 2.0 gpm
- Length 4.2
- Width 3.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2254-BN-E2
- Zoro # G4789878
- UPC # 671252097065
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.2 |
Width | 3.4 |
Height | 4.8 |
Face Dia. | 3.4" |
Depth | 4.8" |
Manufacturers Warranty Length | 1 yr |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In.-14 NPTF |
Fixed Showerhead Width | 4 3/16 in |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 3.4 |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 4 3/4 in, Fixed Showerhead Width 4 3/16 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Retro S-2254, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Showerhead Shape Trumpet, Showerhead Spray Pattern Combo, Wall Mounted, Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Thomas & Betts #TRC112-1 1-1/2 in. Galvanized Coupling (64015)
- ZORO SELECT 1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (583-600LS)
- BRADLEY Towel Bar, 1In. Dia X 30In. (908-300000)
- CENTRAL BRASS Ceramic Stem Assembly (K-351-C)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-E175)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3023-E175)
- SPEAKMAN Neo VS-5000-E175 Exhilaration Hand Held Shower Head (VS-5000-E175)
- SPEAKMAN Icon Shower Head, 2.5 gpm, Matte Black (S-2252-MB)
- SPEAKMAN Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head (VS-5000-MB-E15)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3011)
- SPEAKMAN 6-jet Brass Showerhead - Pb Bp (S-2252-PB-BP)
- Speakman Bathtub Faucets & Accessories