Shop All Shower Heads
Speakman
Shower Head, Brass Material, 1" H
Mfr # VS-3023-E175
Zoro # G7670938
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 Foot Metal Hose
- Color Chrome
- Features Powerful, Single Function Spray Setting, 44 Individual, Intense Sprays
- Material Brass
- Flow Rate 1.75 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3023-E175
- Zoro # G7670938
- UPC # 671252133381
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.38 |
Height | 1.0 |
Width | 1.0 |
Depth | 8-3/8" |
Manufacturers Warranty Length | 1 yr |
Hose Length (In.) | 60.0 |
Handheld Showerhead Width | 1 in |
Connection Size | 1/2"-14 NPSM |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPSM, Rectangle, Handheld Showerhead Flow Rate 1.75 gpm, Handheld Showerhead Thickness 1 in, Handheld Showerhead Width 1 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Kubos, 1/2 in Male NPSM, Showerhead Function Single, Brass, Showerhead Shape Rectangle, Showerhead Spray Pattern Concentrated, Handheld, Polished Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PRODUCTS Cork Spiral-On Tape (#2155) 2" X 30' (12 Rolls Per Carton) Pk (Q-201XX-00-048/P2155)
- BOSTON HARBOR Faucet Tub/Shower Sgl Hndl Brz (TQ-F1014209RW)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021M026)
- NVENT CADDY Strut Cushion Clamp, 4 in. Pipe (CCC0450)
- SPEAKMAN Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head (VS-5000-MB-E15)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- SPEAKMAN Rainier S-5002-E2 Exhilaration Shower Head (S-5002-E2)
- SPEAKMAN wall, Shower Head, Grey & Polished Chrome, Wall (S-4002-E15)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- SPEAKMAN Rainier S-5002-MB-E15 Exhilaration Shower Head (S-5002-MB-E15)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- Speakman Shower Heads