Shop All Shower Heads
Speakman
Shower Head, Brass Material, 1" H
Mfr # VS-3023-BN-E175
Zoro # G7670929
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 Foot Metal Hose
- Features Powerful, Single Function Spray Setting, 44 Individual, Intense Sprays
- Material Brass
- Flow Rate 1.75 gpm
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3023-BN-E175
- Zoro # G7670929
- UPC # 671252134340
- Country of Origin China
- Category Shower Heads
Dimensions
Height | 8-3/8" |
Width | 1" |
Depth | 8-3/8" |
Manufacturers Warranty Length | 1 yr |
Handheld Showerhead Width | 1 in |
Connection Size | 1/2 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPSM, Rectangle, Handheld Showerhead Flow Rate 1.75 gpm, Handheld Showerhead Thickness 1 in, Handheld Showerhead Width 1 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Kubos, 1/2 in Male NPSM, Showerhead Function Single, Brass, Showerhead Shape Rectangle, Showerhead Spray Pattern Concentrated, Handheld, Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 3 In. Spee-D Channel End Outlet (249)
- ZORO SELECT Breaker Bar, Steel, Heavy Duty Type (45060)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (507 1/2)
- AB&A Cleanout Cover, 24ga Stainless Steel, 5" (68481)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- SPEAKMAN Rainier S-5002-E2 Exhilaration Shower Head (S-5002-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- SPEAKMAN Sentinel Mark II, 2.0GPM Exposed Shower System W/ S-2255-E2 Shower Head (S-1495-2255-E2)
- SPEAKMAN Icon Shower Head, 2.5 gpm, Matte Black (S-2252-MB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- KOHLER Shower Head, Polished Chrome, Wall (22167-CP)
- Speakman Shower Heads