Shop All Showerheads and Tub Faucets
Speakman
Shower Arm Wall Mount
Mfr # S-2505
Zoro # G1124098
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Finish Polished Chrome
- Height 2.0
- Width 3.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2505
- Zoro # G1124098
- UPC # 671252016820
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.0 |
Width | 3.0 |
Face Dia. | 0 |
Length | 3.0 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In. NPTM outlet & 1/2 In. NPTF inlet. |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Shower Arm, Finish Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Dust Plug 4", AL (400-DP-AL)
- DIXON Cam and Groove, CouplerxClamp End, SS, 2" (RC200SE)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338026107)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- SPEAKMAN Ada Hand-Held Shower (VS-1001-ADA-PC)
- SPEAKMAN Sentinel Mark II PB Vlv + Trm (SM-3000)
- SPEAKMAN Wall Mounted, Exposed Shower, Rough Chrome Plated, Wall (S-1496-AF)
- SPEAKMAN Exposed Shower, Polished Chrome, Wall (S-1495-AF)
- SPEAKMAN Sent Mark II Shw Combo-less Hd (SM-3010-IS-LH)
- SPEAKMAN Retro 8-Jet Sld Brs Shwhd Chrm (S-3015)
- OAKBROOK COLLECTION Shwr Wallmnt 3Setting Wh (520 A3335WT-WS)
- Speakman Showerheads and Tub Faucets