Shop All Showerheads and Tub Faucets
Speakman
Shower Arm And Flng Satin Nickel
Mfr # S-2520-BN
Zoro # G1123258
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Connection 1/2 in NPTM
- Face Dia. 0
- Cover Material Brass
- Length 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2520-BN
- Zoro # G1123258
- UPC # 671252083709
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 0 |
Length | 0 |
Details
Item | Shower Arm |
Finish | Brushed Nickel |
Connection | 1/2 in NPTM |
Cover Material | Brass |
Tub and Shower Category | Shower Arms |
Product Type | Shower Arm |
Description
Shower Arm, Finish Brushed Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGS15834)
- LEGEND VALVE 1" F1960 PPSU PEX TEE (461-925)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048200)
- EXCELON Tubing (4366X1-25)
- SPEAKMAN Sent Mark II Shw Combo-less Hd (SM-3010-IS-LH)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3010)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Stn Nkl (S-2251-BN)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Brs Pvd (S-2251-PB)
- SPEAKMAN #3 4-Jet Sld Brs Shwhd Chrm (S-2253)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC302T1)
- Speakman Showerheads and Tub Faucets