Shop All Showerheads and Tub Faucets
Speakman
Shower Arm And Flange Chrome
Mfr # S-2520
Zoro # G1123711
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Connection 1/2 in NPTM
- Face Dia. 0
- Tub and Shower Category Shower Arms
- Length 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2520
- Zoro # G1123711
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 0 |
Length | 0 |
Details
Item | Shower Arm |
Finish | Chrome |
Connection | 1/2 in NPTM |
Tub and Shower Category | Shower Arms |
Cover Material | Brass |
Product Type | Shower Arm |
Description
Shower Arm, Finish Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-7/8" O.D., 9 3/4 in H, 2 PK (155584-75)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet (KBF1001MB)
- BREEZE T-Bolt, 1.63", Carbon Steel Bolt, PK10 (B9222-0163 B)
- PARKER Coupling, 1/4 In, NPT, PFA, 125 PSI (PC-4-P)
- SPEAKMAN Shower Arm And Flng Satin Nickel (S-2520-BN)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- SPEAKMAN Sentinel Mark II S-1495-2-AF Exposed Shower with Showerhead (S-1495-2-AF)
- SPEAKMAN Lura 15" Rain Shower in Matte Black (S-2764-MB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252-E2)
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall (SC-1220-AF)
- PIONEER FAUCETS Single Function Rain Showerhead-1.5 GPM, Polished Chrome (X-6400055)
- Speakman Showerheads and Tub Faucets