Shop All Combination Units
Speakman
Shower and Eyewash Station, SS
Mfr # SE-626
Zoro # G8531756
product price: $2,301.99
/ea
Free Shipping & Returns
$2,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 93.75
- Color Chrome
- Mount Type Floor
- Environment General Purpose
- Activation Type Push Handle/Pull Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-626
- Zoro # G8531756
- UPC # 671252010729
- Country of Origin China
- Category Combination Units
Dimensions
Height | 93.75 |
Shower Spray Head Diameter | 8 in |
Head Dia. | 8 in |
Shower Handle Length | 29 |
Width | 14.88 |
Depth | 25 1/2 in |
Length | 31.5 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Inlet Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 12 in |
Spout Length | 0 |
Description
Shower with Eyewash, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Universal Identification Sign, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Shower Spray Head Material Stainless Steel, Color Yellow, Environment General Purpose, Mount Type Floor, Mounting Style Standard, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Reversible Raincoat, XXL (UH447)
- 3M Half Mask Respirator, Size L (6503QL)
- SAFE HANDLER Fire Extinguisher Inspection Tags(100-Pack) (BLSH-FEITAG-100)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 18 in L, 1 Pair (39418)
- SPEAKMAN SS Eye & Face Wash Bwl Combo Emergency Shower Sys W/ Hand/Foot Activtn (SE-1255-HFO)
- SPEAKMAN Batt. Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Mnl Override (SEF-1816)
- SPEAKMAN Drench Shower with Face/Eyewash, Green (SE-1200)
- SPEAKMAN Eye/Face Wash Station, Pedestal, Platic (SE-496)
- SPEAKMAN SE-927-VB Deck Mounted Drench Hose & Eyewash Combo W/ Vacuum Breaker (SE-927-VB)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- SPEAKMAN Comb Eyewash Sensor Faucet 4In (SEF-1814)
- Speakman Combination Units