Shop All Combination Units
This Product is Discontinued
Speakman
Shower and Eyewash Station (Discontinued)
Mfr # SE-693
Zoro # G7495223
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 93.75
- Color Green
- Activation Type Push Handle/Pull Rod
- Pipe Material Galvanized Steel
- Standards ANSI Z358.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-693
- Zoro # G7495223
- UPC # 671252010927
- Country of Origin Unknown
- Category Combination Units
Dimensions
Height | 93.75 |
Head Dia. | 8 in |
Width | 14.88 |
Shower Handle Length | 29" |
Length | 30.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Shower/Eye/Facewash Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.