Shop All Showerheads and Tub Faucets
Speakman
Shower 2-Way Diverter BN
Mfr # VS-118-BN
Zoro # G6434753
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 0
- ADA Compliant No
- Finish Brushed Nickel
- Height 3.4
- Width 2.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-118-BN
- Zoro # G6434753
- UPC # 671252133619
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.4 |
Width | 2.625 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 INCH - 14 NPSM-FM |
Length | 3.7 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Description
Shower 2-Way Diverter BN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2903EPBN)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 3" x 2" Pipe Size, Socket (9829-338)
- MODINE 5H75030-3 Spst Pressure Switch (5H75030-3)
- KOHLER Prolific Multipurpose Grated Rack (5542-0)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3010)
- SPEAKMAN Wall, Commercial Hand Shower, Polished Chrome, Wall (VS-100-PC)
- SPEAKMAN #3 4-Jet Sld Brs Shwhd Chrm (S-2253)
- SPEAKMAN Wall, Commercial Shower Combination, Polished Chrome, Wall (VS-2054)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- SPEAKMAN Lura 15" Rain Shower in Matte Black (S-2764-MB)
- CAMCO SHOWER HEAD MOUNT, CHROME, 2 POSITION (43718)
- Speakman Showerheads and Tub Faucets