Shop All Combination Units
Speakman
Sf T-Zn Decont.Stat Opn Vlv400
Mfr # SE-609
Zoro # G0657301
product price: $3,622.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,622.99
Free 30-Day Returns
Key Features
- Height 93.75
- Color Green
- Activation Type Push
- Flow Rate 20 GPM @ 30 PSI
- Shower Spray Head Diameter 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-609
- Zoro # G0657301
- UPC # 671252010392
- Country of Origin China
- Category Combination Units
Dimensions
Height | 93.75 |
Shower Spray Head Diameter | 8 |
Width | 32.0 |
Length | 30.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Inlet Pipe Size | 1.25 In. NPT |
Spout Length | 0 |
Description
Select Series combination shower & eye/face wash units feature a combination eye/face wash with six aerated sprays and a rectangular bowl combined on a DuraJade powder coated galvanized steel stanchion with a high performance emergency shower head that is activated by a push/pull handle. The Select Series SE-609 Freeze Protected Buried Supply Emergency Combination Shower with SS Bowl Eye/face Wash is a freeze protected shower supplied with an SE-400 eye/face wash with SS bowl and six aerated sprays. The unit is freeze protected with buried supply lines and activation valves. The SE-609 has a bury depth of 42 In. The SE-609 is compliant to the ANSI/ISEA Z358.1 standard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Heather Gray, M (K126-HGY MED REG)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152485)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-155)
- FIBRE-METAL BY HONEYWELL Hard Hat Suspension, Swing Ratchet (3SW4)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- SPEAKMAN Eyesaver SEF-9200 Service Sink Eyewash Attachment (SEF-9200)
- SPEAKMAN Comb Eyewash Sensor Faucet 4In (SEF-1814)
- SPEAKMAN SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker (SE-925-TEW-VB)
- SPEAKMAN Combination Emergency Station W/ Plastic Bowl Eye/face Wash (SE-695)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top, Alarm (GFR3107)
- Speakman Eyewash Stations and Shower Equipment