Shop All Combination Units
Speakman
Sf T-Zn Decont.Stat Cls Vlv505
Mfr # SE-622
Zoro # G1377330
product price: $3,899.99
/ea
Free Shipping & Returns
$3,899.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 93.75
- Color Chrome
- Activation Type Pull Rod
- Flow Rate 20 GPM @ 30 PSI
- Shower Spray Head Diameter 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-622
- Zoro # G1377330
- UPC # 671252010675
- Country of Origin China
- Category Combination Units
Dimensions
Height | 93.75 |
Shower Spray Head Diameter | 8 |
Length | 31.5 |
Width | 13.88 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Inlet Pipe Size | 1.25 In. NPT |
Spout Length | 0 |
Description
SS Series combination shower & eyewash units feature a combination eyewash with two yellow aerated nylon spray outlets and a rectangular bowl combined on a SS stanchion with a high performance SS emergency shower that is activated by a SS pull rod. The Select Series SE-622 Combination SS Emergency Shower with SS Bowl Eye/face wash is supplied with an SE-505 eyewash with SS bowl, featuring aerated sprays and a trigger bar activator. The SE-622 is compliant to the ANSI/ISEA Z358.1 standard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, White Hexagon (HH-PE-17WH-MV-01)
- CONDOR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (30ZC61)
- TILLMAN 30Oz Hot Mil, Gaunlet, PR (1625)
- TINGLEY Icon Rain, Pants, Class, E, Black, 5XL (P24123-5X)
- SPEAKMAN Speakman SE-626 Safe-T-Zone® Stainless Steel Series Combination Station (SE-626)
- SPEAKMAN Batt. Op. Sensor Eyewash Faucet W/ Under-counter Mixing Valve (SEF-1812)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- SPEAKMAN Sf T-Zn Decont.Stat Opn Vlv400 (SE-609)
- SPEAKMAN Batt. Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Mnl Override (SEF-1816)
- Speakman Eyewash Stations and Shower Equipment