Shop All Deck Plates
Speakman
SF-8DECK 8 Inch Deck Plate
Mfr # SF-8DECK
Zoro # G2003008
product price: $37.09
/ea
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Brass, Plastic, Zinc
- Height 0.5
- Number of Handles 0
- Width 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SF-8DECK
- Zoro # G2003008
- UPC # 671252147098
- Country of Origin China
- Category Deck Plates
Dimensions
Height | 0.5 |
Width | 10.5 |
Length | 2.5 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
SF-8DECK 8 Inch Deck Plate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y49)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (5P599)
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJU9)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 17)
- SPEAKMAN SF-4DECK 4 Inch Deck Plate (SF-4DECK)
- SPEAKMAN Kitchen Deck Plate (SB-DECK-SS)
- SPEAKMAN Kitchen Deck Plate (SB-DECK)
- AMERICAN STANDARD SELECTIC Deck Plate-8" C-C Chr (605P.800.002)
- AMERICAN STANDARD Deck Plate, 1 Hole, Chrome Finish, Brass (605P400.002)
- MOEN 8 Deckplate Lav Faucet Bn (99558BN)
- Speakman Deck Plates