Shop All Deck Plates
Speakman
SF-4DECK 4 Inch Deck Plate
Mfr # SF-4DECK
Zoro # G2003279
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Brass, Plastic, Zinc
- Number of Handles 0
- Width 6.5
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SF-4DECK
- Zoro # G2003279
- UPC # 671252147081
- Country of Origin China
- Category Deck Plates
Dimensions
Width | 6.5 |
Height | 0.5 |
Length | 2.5 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
SF-4DECK 4 Inch Deck Plate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL Brass Ball Valve, 1/4" FPT, 400 CWP (FBB-25TH)
- MOEN Drop Ell Brushed Gold (A725BG)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (GHLB200-GR)
- HYDROMAXX 1"x25Ft UL Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK100025)
- SPEAKMAN Kitchen Deck Plate (SB-DECK-SS)
- SPEAKMAN Kitchen Deck Plate (SB-DECK)
- SPEAKMAN SF-8DECK 8 Inch Deck Plate (SF-8DECK)
- AMERICAN STANDARD Deck Plate, 1 Hole, Chrome Finish, Brass (605P400.002)
- MOEN 8 Deckplate Lav Faucet Bn (99558BN)
- AMERICAN STANDARD SELECTIC Deck Plate-8" C-C Chr (605P.800.002)
- Speakman Plumbing Parts & Accessories