Shop All Showerhead and Tub Accessories
Speakman
SentinelPro Vandal Resistant Shower Combination, No Valve
Mfr # SLV-5020
Zoro # G7956953
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Includes Valve Trim and Vandal Resistant Shower Head
- Flow Rate 2.5 gpm
- Number of Holes 2
- ADA Compliant No
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SLV-5020
- Zoro # G7956953
- UPC # 671252146442
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 0.0 |
Width | 0.0 |
Length | 0.0 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2" NPT FEMALE |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 2.25 |
Description
The SentinelPro Vandal Resistant Shower Combination was designed to provide high quality durability. The SentinelPro Vandal Resistant Shower Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-5001) with a 2.5 GPM Flow Rate Vandal Resistant Showerhead (S-2280). Valve is not included and must be purchased separately. The trim can be paired with Speakman's Thermostatic/Pressure Balancing Valve (CPV-TP) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Replacement Screen, 3" Size (3186030)
- FLUIDFIT Fitting, Fluidfit, Union, 1/2" x 1/2" (HUC1/2-1/2)
- AMERICAN FILTER CO 4 H, 3 PK (ADQ36006102-AFC-RF-L3-3-68841)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 1 ft. Bury R34 Freezeless Yard Hydrant (R34-1)
- SPEAKMAN SentinelPro Diverter Trim and Shower Package, No Valve (SLV-5440)
- SPEAKMAN Neo Shower Arm and Flange 1/2", Polished Chrome (S-2540)
- SPEAKMAN Lura CDS2501-MB Shower Arm & Flange (CDS2501-MB)
- SPEAKMAN Valve Trim (CPT-1000-TP)
- SPEAKMAN Neo Diverter Shower Valve Trim in Brushed Bronze (CPT-1401-BBZ)
- SPEAKMAN Sentinel Mark II Vandal Resistant Shower Combination, No Valve (SLV-3020)
- DELTA Mounting Nuts 15/16 Series (RP53531)
- Speakman Showerhead and Tub Accessories