Shop All Showerhead and Tub Accessories
Speakman
SentinelPro Diverter Trim and Shower Package, No Valve
Mfr # SLV-5440
Zoro # G7957093
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Post and Shower Hose
- Features Includes Diverter Valve Trim, Hand Shower and 30" Slide Bar
- Flow Rate 2.5 gpm
- Number of Holes 2
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SLV-5440
- Zoro # G7957093
- UPC # 671252146558
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 0.0 |
Width | 0.0 |
Hose Length (In.) | 69.0 |
Length | 0.0 |
Connection Size | 1/2" NPT FEMALE |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 3.13 |
Spout Height (In.) | 0.0 |
Description
The SentinelPro Diverter Trim and Shower Package was designed to provide high quality durability. The SentinelPro Diverter Trim and Shower Package exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-5401) with a 2.5 GPM Flow Rate Hand Held Shower Head with integral pause/trickle button (VS-100-PC), Shower Ell with Wall Flange (VS-115), 30 in. Slide Bar (VS-123) and 69 in. Metal Stainless Steel Hose. Diverter valve is not included and must be purchased separately. The diverter trim can be paired with Speakman's Thermostatic/Pressure Balancing Valve (CPV-TP-DV) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (895-317GN2FCAB)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24in.L (12PL-CA11-0240-11C-38C)
- BONOMI 2-1/2" NPT Brass Spring Check Valve (100003-2-1/2)
- MOEN CHR SGL Kitch Faucet (87603)
- SPEAKMAN T/P Shower Valve Trim PC (CPT-5001)
- SPEAKMAN Echo Shower Valve Trim in Brushed Nickel (CPT-12001-BN)
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- SPEAKMAN Neo Hand Shower Wall Mount (VS-122)
- SPEAKMAN Neo Shower Arm and Flange (S-2540-PB)
- SPEAKMAN Sentinel Mark II Trim and Shower Combination, No Valve (SLV-3010)
- DELTA Faucet, Valve Only Trim, Chrome, Wall (T13020)
- Speakman Showerhead and Tub Accessories