Shop All Showerhead and Tub Accessories
Speakman
Sentinel Mark II Vandal Resistant Shower Combination, No Valve
Mfr # SLV-3020
Zoro # G7957714
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim and Vandal Resistant Shower Head
- Flow Rate 2.5 gpm
- Number of Holes 2
- ADA Compliant No
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SLV-3020
- Zoro # G7957714
- UPC # 671252147661
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 0.0 |
Width | 0.0 |
Connection Size | 1/2" NPT FEMALE |
Length | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 2.25 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
The Sentinel Mark II Vandal Resistant Shower Combinationwas designed to provide high quality durability. The Sentinel Mark II Vandal Resistant Shower Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-3001) with a 2.5 GPM Flow Rate Vandal Resistant Showerhead (S-2280). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1-1/4 (4307001162)
- PARKER 1/4" A-LOK 316 SS Front Ferrule (4FF4-316)
- ZORO SELECT Drain Trap Connector, 1-1/4" Inside dia. (86013)
- HERCULES Johni-Bolt XL 5/16 In x 3-1/2 In (90174C)
- SPEAKMAN Pause/Trickle Adapter, Polished Chrome (VS-156)
- SPEAKMAN 1/2" Shower Hose 60"L, Brusehed Nickel (VS-157-BN)
- SPEAKMAN S-2580 Ceiling Mount Rain Shower Arm and Flange (S-2580-BBZ)
- SPEAKMAN Neo Non Diverter Tub Spout in Brushed Bronze (S-1557-BBZ)
- SPEAKMAN Sentinental Valve Block Assemb (G05-0218-MO)
- SPEAKMAN Hose Assembly 6 Ft (G63-0064)
- RIOBEL 3-Way Type T/P (Thermostatic/Pressure Balance) Coaxial Valve Trim (TRUTM45BK)
- Speakman Showerhead and Tub Accessories