Shop All Showerhead and Tub Accessories
Speakman
Sentinel Mark II Trim and Shower Combination, No Valve
Mfr # SLV-3010
Zoro # G7956847
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Arm and Flange
- Features Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head
- Flow Rate 2.0 gpm
- Number of Holes 2
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SLV-3010
- Zoro # G7956847
- UPC # 671252147654
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 0.0 |
Width | 0.0 |
Connection Size | 1/2" NPT MALE |
Hose Length (In.) | 0.0 |
Length | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 2.75 |
Spout Height (In.) | 0.0 |
Description
The Sentinel Mark II Trim and Shower Combination was designed to provide high quality durability. The Sentinel Mark II Trim and Shower Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-3001) with a 2.0 GPM Flow Rate Shower Head (S-2272-E2), and Shower Arm and Flange (S-2500). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Nylon Plastic Flat Shower Door Rollers 4PK (31388)
- ASCO 8210G015 120/60 110/50 Vac 1/2" (8210G015)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-8)
- RIDGID RIDGID Model No Vj99 V Head High Pipe Stand, 12 Max Pipe Capacity, 2853 H (56662)
- SPEAKMAN Kubos Shower Arm and Flange in Matte Black (S-2560-MB)
- SPEAKMAN Repair Part Slidebar holder VS-153-ADA (RPG56-0038-PC)
- SPEAKMAN Neo Shower Trim PC (CPT-1000-P)
- SPEAKMAN Sentinel Mark II Vandal Resistant Shower Combination, No Valve (SLV-3020)
- SPEAKMAN Wall, Shower Valve and Trim, Polished Chrome (SM-12000)
- SPEAKMAN VS-159 Supply Ell & Hand Shower Holder Polished Chrome (VS-159)
- DELTA Trinsic Monitor® 17 Series Shower Trim - Less Shower Head Chrome (T17259-LHD)
- Speakman Showerhead and Tub Accessories