Shop All Showerhead and Tub Accessories
Speakman
Sentinel Mark II Trim and Handicap Shower System, No Valve
Mfr # SLV-3080-ADA
Zoro # G7957163
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metal Hose
- Features Includes Valve Trim, Hand Shower With Combination 24" Slide Bar and 5 ft. Metal Hose With Vacuum Breaker and Shower Arm and Flange
- Flow Rate 2.5 gpm
- Number of Holes 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SLV-3080-ADA
- Zoro # G7957163
- UPC # 671252147715
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 0.0 |
Width | 0.0 |
Length | 0.0 |
Hose Length (In.) | 60.0 |
Connection Size | 1/2" NPT MALE |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 3.13 |
Spout Length (In.) | 0.0 |
Description
The Sentinel Mark II Trim and Handicap Shower System was designed to provide high quality durability. The Sentinel Mark II Trim and Handicap Shower System exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-3001) with a 2.5 GPM Flow Rate Hand Held Shower Head with integral pause/trickle button (VS-100-PC), Shower Arm and Flange (S-2500), 24 in. ADA Slide Bar (VS-153-ADA) and 60 in. Metal Stainless Steel Hose. Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE20)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- ZORO SELECT Reducing Bushing, Polypropylene, 3" x 1-1/2", Schedule 80, 300 psi Max Pressure (RB300-150)
- BANJO Flange, 2", Full Port , 300 psi, 3 1/4" O.D. (M220BRB)
- SPEAKMAN SLV-10010-BN Chelsea Trim and Shower Combination, No Valve (SLV-10010-BN)
- SPEAKMAN Neo Universal Shower Valve Trimin in Brushed Bronze (CPT-1000-UNI-BBZ)
- SPEAKMAN Valve Trim (CPT-1000-TP)
- SPEAKMAN VS-159 Supply Ell & Hand Shower Holder Polished Chrome (VS-159)
- SPEAKMAN Wall, Shower Valve and Trim, Polished Chrome (SM-3400)
- SPEAKMAN Sentinental Valve Block Assemb (G05-0218-MO)
- DELTA Wall, Shower Valve, Rough (R10000-UN)
- Speakman Showerhead and Tub Accessories