Shop All Shower & Bathtub Parts
Speakman
Sentinel Mark II S-1497-LH Exposed Shower
Mfr # S-1497-LH
Zoro # G1898428
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Speakman Repair Part RPG03-0371-RCP Valve handle stem washer O-Ring, Speakman Repair Part RPG04-0367-PC Lever handle Mark II shower, Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0846 Mark II shower cartridge, Quad Rings, Speakman Repair Part RPG49-0076 Mark II Spindle O-Ring, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
- Color Chrome
- Material of Construction Brass & Stainless Steel
- Number of Holes 2
- Length 16.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-1497-LH
- Zoro # G1898428
- UPC # 671252145827
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 16.75 |
Width | 8.0 |
Height | 32.5 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Connection Size | 44198 |
Hose Length (In.) | 0.0 |
Description
The Sentinel Mark II S-1497-LH Exposed Shower has been engineered to deliver a complete and versatile bathing experience in both indoor and outdoor environments. Featuring an extended, exposed shower arm that’s compatible with any Rain Shower Head - this fixture optimizes water flow to deliver an authentic, rain-like experience. This shower system includes a pressure balance valve that protects bathers from spontaneous spikes in pressure, which could result in scalding hot water. The Sentinel Mark II’s vandal-resistant single lever handle was designed to endure endless operation with ease. This entire shower system is constructed entirely of brass to offer unrivaled durability and longevity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMIAD Filter Screen, Red, 10" Length, 2" Dia (700101-000365)
- NORGREN Push-to-Connect Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M24250410)
- ZORO SELECT Galv.Nipple, Seamless, 2XCLOSE (793LZ1)
- SEATSOLUTIONS 3220-15-CH-B Chrome Plated Shower Stall Faucet (SE575409)
- SPEAKMAN CPT-1401-BN Neo Diverter Shower Valve Trim (CPT-1401-BN)
- SPEAKMAN Neo SA-1002-MB Diverter Slide Bar (SA-1002-MB)
- SPEAKMAN Neo Shower Trim MB (CPT-1000-P-MB)
- SPEAKMAN Shower Hose, SS, 69", Polished Chrome (VS-145)
- SPEAKMAN CDCPT25403-MB Lura Diverter Shower Valve Trim (CDCPT25403-MB)
- SPEAKMAN Neo CPT-1000-UNI-MB Universal Shower Valve Trim (CPT-1000-UNI-MB)
- KOHLER Honesty Shower Arm (20005-BL)
- Speakman Shower & Bathtub Parts