Shop All Showerheads and Tub Faucets
Speakman
Sentinel Mark II S-1495-2-AF Exposed Shower with Showerhead
Mfr # S-1495-2-AF
Zoro # G7950802
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti Scald Balanced Pressure Shower Valve, An Adjustable Temperature Limit Stop, All Brass Body and Handle
- Flow Rate 2.5 gpm
- Finish Polished Chrome
- Height 24-3/4"
- Width 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-1495-2-AF
- Zoro # G7950802
- UPC # 671252001994
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 24-3/4" |
Width | 7-1/2" |
Depth | 7" |
Details
Item | Exposed Shower System |
Features | Anti Scald Balanced Pressure Shower Valve, An Adjustable Temperature Limit Stop, All Brass Body and Handle |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Connection | 1/2"-14 NPTF |
Standards | ASME A112.18.1/CSA B125.1, ASSE 1016 |
Material | Brass |
Description
The Sentinel Mark II S-1495-2-AF 2.5 GPM Exposed Shower System with S-2252 Shower Head is designed to deliver a complete shower experience. Featuring our signature pressure balance valve with an adjustable temperature limit stop, this shower system will protect you from scalding-hot water. An all brass body and handle provides incredible durability. The Sentinel Mark II is equipped with our Icon S-2252 Multi-Function Shower Head with Anystream Technology. The S-1495-2-AF meets ASME A112.18.1/CSA B125.1 and ASSE 1016 standards.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK Carbon Weld Nipple (0330510603)
- BANJO 20 Mesh Screen (LS220)
- WATTS Pressure Relief Valve, 125, 3/4" (0274751)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3In (51027)
- SPEAKMAN Retro 8-Jet Sld Brs Shwhd Chrm (S-3015)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Brs Pvd (S-2251-PB)
- SPEAKMAN Wall Mounted, Exposed Shower, Rough Chrome Plated, Wall (S-1496-AF)
- SPEAKMAN 42In Slide Bar (VS-124)
- SPEAKMAN Wall Mounted, Exposed Shower, Polished Chrome, Wall (SC-1210-AF)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- ROHL Hand Shower Hose Bar And Outlet Set, Polished Nickel, Wall (1311PN)
- Speakman Showerheads and Tub Faucets