Shop All Showerheads and Tub Faucets
Speakman
Sentinel Mark II PB Vlv + Trm
Mfr # SM-3000
Zoro # G6434552
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant Yes
- Finish Polished Chrome
- Height 7.5
- Width 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SM-3000
- Zoro # G6434552
- UPC # 671252035784
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 7.5 |
Width | 7.5 |
Hose Length (In.) | 0.0 |
Length | 3.5 |
Connection Size | 1/2 NPT female & 1/2 copper tube female |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Sentinel Mark II PB Vlv + Trm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double Flaring Tool, 45 Deg Double Lap (3CYN8)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 250 Ft (NNR-4-035)
- RIDGID Cordless Press Tool, CycleTime5sec (RP 350)
- CENTRAL BRASS Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Number of Holes: 2 Hole (3137-DAN2)
- SPEAKMAN Neo 2.0 gpm Hand Shower MB (VS-3010-MB-E2)
- SPEAKMAN Exposed Shower with S-2253 (S-1495-3-AF)
- SPEAKMAN Rio Low Flow Hand Shower in Matte Black (VS-1240-MB-E2)
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall (SC-1220-AF)
- SPEAKMAN Rio Hand Shower in Matte Black (VS-1240-MB)
- SPEAKMAN Ada Hand-Held Shower (VS-1001-ADA-PC)
- KOHLER Bancroft Mf Handshower Kit, 1.75Gpm (22176-G-BN)
- Speakman Showerheads and Tub Faucets