Shop All Tub Spouts
Speakman
Sentinel Mark II Diverter Trim, Shower and Tub System, No Valve
Mfr # SLV-3470
Zoro # G7957154
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Post and Hose
- Features Includes Diverter Valve Trim, Fixed Shower Head, Hand Held Shower, Shower Arm and Flange, Tub Spout and Wall Hook
- Flow Rate Head: 2.0 gpm, Hand: 2.5 gpm
- Number of Holes 5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SLV-3470
- Zoro # G7957154
- UPC # 671252147791
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 0.0 |
Width | 0.0 |
Connection Size | 1/2" NPT FEMALE & MALE |
Length | 0.0 |
Hose Length (In.) | 69.0 |
Shower Head Face Diameter | 2.75 |
Spout Height (In.) | 2.52 |
Spout Length (In.) | 2.52 |
Description
The Sentinel Mark II Diverter Trim, Shower and Tub System was designed to provide high quality durability. The Sentinel Mark II Diverter Trim, Shower and Tub System exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-3401) with a 2.0 GPM Flow Rate Shower Head (S-2272-E2), a 2.5 GPM Flow Rate Shower Head with integral pause/trickle button (VS-100-PC), Shower Arm and Flange (S-2500), Supply Ell with Wall Flange (VS-115), 69 in. Metal Stainless Steel Hose, Tub Spout (S-1554), and Transfer Valve Trim (CPT-1110). Diverter Shower Valve and Transfer Valve are not included and must be purchased separately. The diverter shower trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types. The transfer trim is to be paired with Speakman's Transfer Valve (CPV-TV).
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Black (PU06MABK)
- LEGEND VALVE 3/4 NO LEAD PRESS x FNPT UNION (450-834P)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1WMN2)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1/2 in Pipe Size (837-209)
- SPEAKMAN 1/2" Neo Pop-Up Tub Spout Diverter 5-3/4", Polished Chrome (S-1558)
- SPEAKMAN Neo S-1557-ORB Non Diverter Tub Spout (S-1557-ORB)
- SPEAKMAN Neo S-1558-MB Diverter Tub Spout (S-1558-MB)
- SPEAKMAN 1/2" Tub Spout Diverter 5-7/16", Brushed Nickel (S-1562-BN)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- SPEAKMAN Alexandria Pop-Up Tub Spout Diverter 6-3/32"L, Polished Chrome (S-1560)
- RIZON Tub Spout, Silver, 10-19/32" L, Brass (T936)
- Speakman Tub Spouts