Shop All Showerhead and Tub Accessories
Speakman
Sentinel Mark II Diverter Trim, Handicap Shower System, No Valve
Mfr # SLV-3480-ADA
Zoro # G7957522
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metal Hose
- Features Includes Diverter Valve Trim, Hand Shower With Combination 24" Slide Bar and 5 ft. Metal Hose With Vacuum Breaker and Shower Arm and Flange
- Flow Rate 2.5 gpm
- Number of Holes 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SLV-3480-ADA
- Zoro # G7957522
- UPC # 671252147807
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 0.0 |
Width | 0.0 |
Hose Length (In.) | 60.0 |
Length | 0.0 |
Connection Size | 1/2" NPT MALE |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 3.13 |
Spout Height (In.) | 0.0 |
Description
The Sentinel Mark II Diverter Trim and Handicap Shower System was designed to provide high quality durability. The Sentinel Mark II Diverter Trim and Handicap Shower System exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-3401) with a 2.5 GPM Flow Rate Hand Held Shower Head with integral pause/trickle button (VS-100-PC), Shower Arm and Flange (S-2500), 24 in. ADA Slide Bar (VS-153-ADA) and 60 in. Metal Stainless Steel Hose. Diverter valve is not included and must be purchased separately. The diverter trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Bath Waste And Overflow-Tip-Toe Bath Strainer; 1-1/2" Coarse Thrd, Chrm (X-6400029)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP2)
- ZORO SELECT 3/4" NPT 316 SS Union Class 3000 (1500301718)
- ZORO SELECT Vice Screw (5710781)
- SPEAKMAN Shower Arm, Brass, 6" L, Polished Chrome (S-2580)
- SPEAKMAN Neo S-2540-AB Shower Arm & Flange (S-2540-AB)
- SPEAKMAN VS-158 Versatile Hand Shower Hose (VS-158)
- SPEAKMAN S-2764-E175 Lura 15in. Rain Shower 1.75 GPM in Polished Chrome (S-2764-E175)
- SPEAKMAN SLV-1080-ADA Neo Trim and Handicap Shower System, No Valve (SLV-1080-ADA)
- SPEAKMAN Lura CDS2582-MB Ceiling-Mounted Shower Arm & Flange (CDS2582-MB)
- SPEAKMAN Kubos Shower Arm and Flange in Matte Black (S-2560-MB)
- Speakman Showerhead and Tub Accessories