Shop All Showerhead and Tub Accessories
Speakman
Sentinel Mark II Diverter Trim and Shower System, No Valve
Mfr # SLV-3460
Zoro # G7957337
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Post and Hose
- Features Includes Valve Trim, Transfer Valve Trim, Fixed Shower Head, Hand Held Shower, 42" Slide Bar and Shower Arm and Flange
- Flow Rate Head: 2.0 gpm, Hand: 2.5 gpm
- Number of Holes 3
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SLV-3460
- Zoro # G7957337
- UPC # 671252147784
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 0.0 |
Width | 0.0 |
Connection Size | 1/2" NPT MALE |
Length | 0.0 |
Hose Length (In.) | 69.0 |
Shower Head Face Diameter | 2.75 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
The Sentinel Mark II Diverter Trim and Shower System was designed to provide high quality durability. The Sentinel Mark II Diverter Trim and Shower System exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-3401) with a 2.0 GPM Flow Rate Shower Head (S-2272-E2), a 2.5 GPM Flow Rate Shower Head with integral pause/trickle button (VS-100-PC), Shower Ell with Wall Flange (VS-115), 42 in. Slide Bar (VS-124) and 69 in. Metal Stainless Steel Hose. Diverter valve is not included and must be purchased separately. The diverter trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (466-020)
- BRASSCRAFT Water Heater Conn 3/4Fx3/4Fx15 (WB00-15N)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K00338 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4784)
- ZORO SELECT Water Heater Stand, 30 In (40-S-30-U)
- SPEAKMAN Fixed Shower Hose Connector 1/2" NPSM (VS-120)
- SPEAKMAN SentinelPro Diverter Trim and Shower Package, No Valve (SLV-5440)
- SPEAKMAN Neo Shower Trim PC (CPT-1000-P)
- SPEAKMAN Polished Nickel Shower Head 3-Spray (S-2252-PN)
- SPEAKMAN Neo Shower Arm and Flange, Matte Black (S-2540-MB)
- SPEAKMAN Neo Shower Arm and Flange (S-2540-PB)
- MOEN Drop Ell Oil Rubbed Bronze (A725ORB)
- Speakman Showerhead and Tub Accessories