Shop All Balancing Valves
Speakman
Sentinel Mark II CPV-PB-DV Pressure Balanced Diverter Shower Valve
Mfr # CPV-PB-DV
Zoro # G1898960
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 4.85
- Height 4.92
- Weight 1.81
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPV-PB-DV
- Zoro # G1898960
- UPC # 671252137150
- Country of Origin China
- Category Balancing Valves
Dimensions
Length | 4.85 |
Height | 4.92 |
Width | 4.84 |
Shower Head Face Diameter | 0.0 |
Connection Size | 1/2" |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Description
The Sentinel Mark II CPV-PB-DV Pressure Balance Diverter Shower Valve has been engineered to deliver a complete and consistent shower experience. Featuring a pressure balancing and temperature regulating ceramic cartridge – this shower valve ensures water will be delivered without ever becoming scalding hot. The CPV-PB-DV model features an integral diverter for easy transition between two shower heads or shower and tub. The CPV-PB-DV has sweat & thread connections. pressure balance shower valves feature solid brass bodies with integral stops allowing for water shut off for valve maintenance. The valves also include temperature limit stops which allow the user to set a maximum temperature level. Sentinel Mark II Pressure Balance Shower Valves are ASSE 1016 certified to perform at flow rates as low as 1.75 GPM, making these valves ideal for use with shower heads from 2.5 to 2.0 GPM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-4672)
- ZORO SELECT 3/8" FNPT 316 SS Coupling (2TY82)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0030)
- HYDRA-ZORB Insulation Clamp, 1/4" OD x 1" Wall, 7-Series for Elastomeric (728025)
- SPEAKMAN Sentinel Mark II CPV-PB-PXE Pressure Balanced Shower Valve (CPV-PB-PXE)
- SPEAKMAN Sentinel Mark II CPV-PB-PXC Pressure Balanced Shower Valve (CPV-PB-PXC)
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2B-100F-100F)
- NUTECH Manual Balancing Valve, 1/2 In, FNPT (MB1E-1A-050F-050F)
- GRUVLOK Balancing Valve (1330026365)
- FIORENTINI 31151-2Bp 3/4" Balanced Valve, (31151-2BP)
- NUTECH Manual Balancing Valve, 3/4 In, Sweat (MB1E-1B-075S-075S)
- Speakman Valves