Shop All Shower Heads
Speakman
Sentinel Mark II 2.5 GPM Exposed Shower with Retro Shower Head
Mfr # S-1495-3015
Zoro # G7950784
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 2.5 gpm
- Width 7-1/2"
- Height 24-3/4"
- Connection 1/2"-14 NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1495-3015
- Zoro # G7950784
- UPC # 671252102820
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 7-1/2" |
Height | 24-3/4" |
Depth | 7" |
Details
Item | Exposed Shower |
Material | Brass |
Flow Rate | 2.5 gpm |
Connection | 1/2"-14 NPTF |
Standards | ASME A112.18.1/CSA B125.1, ASSE 1016 |
Features | Durable, Solid Brass Construction, Chrome Plated Brass Body Resists Corrosion, An Adjustable Temperature Limit Stop |
Finish | Polished Chrome |
Description
The ultimate way to cap off a day spent shouting “Marco Polo” at the top of your lungs is by drenching every inch of yourself under the Speakman Anystream RetroTM 8 Jet Outdoor Shower. This outdoor shower system is suited perfectly for outdoor bathing. The equipped 1920’s designed RetroTM shower head features Speakman’s patented Anystream technology to deliver diverse, versatile spray patterns suited perfectly to rinse every last drop of chlorine, each stubborn grain of sand, any remnants of saltwater, clear off your skin.
But bathers beware...the blissful, serene-like waves spilling from the Speakman Anystream RetroTM 8 Jet Outdoor Shower will allude you to believe you’re in the privacy of your own luxury shower...we warned you. A solid, chrome-plated brass body is constructed to resist corrosion in the harshest of conditions. A built-in, adjustable temperature limit stop, temperature regulating module, and pressure balance module ensures a powerful, fully customizable shower experience under any water pressure.
But bathers beware...the blissful, serene-like waves spilling from the Speakman Anystream RetroTM 8 Jet Outdoor Shower will allude you to believe you’re in the privacy of your own luxury shower...we warned you. A solid, chrome-plated brass body is constructed to resist corrosion in the harshest of conditions. A built-in, adjustable temperature limit stop, temperature regulating module, and pressure balance module ensures a powerful, fully customizable shower experience under any water pressure.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem Extension 7S-4D (18026B)
- MERRILL Pkcf Hydrant Repair Kit (PKCF)
- KOHLER Occasion Towel Ring (27063-BMB)
- RUVATI 33-inch Matte Gray Granite Farmhouse Workstation Apron-front Composite Kitchen Sink - RVG1533GR (RVG1533GR)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- SPEAKMAN Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head (VS-5000-MB-E15)
- SPEAKMAN wall, Shower Head, Polished Brass, Wall (S-2255-PB)
- SPEAKMAN Neo VS-3000-MB-E175 Shower W& (VS-3000-MB-E175)
- SPEAKMAN Neo VS-5000-MB-E2 Exhilaration Hand Held Shower Head (VS-5000-MB-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H-E2)
- SPEAKMAN Neo VS-3010-MB-E175 Hand Shower (VS-3010-MB-E175)
- Speakman Shower Heads