Shop All Shower Heads
Speakman
Sentinel Mark II 2.5 GPM Exposed Shower System with S-2255 Shower Head
Mfr # S-1495-2255
Zoro # G7745788
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Brass
- Length 7.25
- Flow Rate 2.5 gpm
- Width 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-1495-2255
- Zoro # G7745788
- UPC # 671252102868
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.25 |
Width | 7.5 |
Height | 24.88 |
Connection Size | 1/2 In. NPTF; NPTM |
Hose Length (In.) | 0.0 |
Depth | 7" |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 3.4 |
Description
The Sentinel Mark II S-1495-2255 2.5 GPM Exposed Shower System with S-2255 Shower Head is designed to deliver a complete shower experience. Featuring our signature pressure balance valve with an adjustable temperature limit stop, this shower system will protect you from scalding-hot water. An all brass body and handle provides incredible durability. The Sentinel Mark II is equipped with our Vintage S-2255 Multi-Function Shower Head with Anystream Technology. The S-1495-2255 meets ASME A112.18.1/CSA B125.1 and ASSE 1016 standards.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Tube Size 1 In (454005)
- VIEGA Viega ProPress cap, 1" (77722)
- AMERICAN STANDARD Thermostatic Cartridge (A955585-0070A)
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow (4307004318)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- PLUMB PAK Shower Head Hh 5Fnc Chm 3.35In (K721CP)
- Speakman Bathtub Faucets & Accessories