Shop All Shower Heads
Speakman
Sentinel Mark II, 2.0GPM Exposed Shower System W/ S-2255-E2 Shower Head
Mfr # S-1495-2255-E2
Zoro # G7957687
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Brass
- Length 6.0
- Flow Rate 2.0 gpm
- Width 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-1495-2255-E2
- Zoro # G7957687
- UPC # 671252150258
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 6.0 |
Width | 7.5 |
Height | 27.4 |
Depth | 7" |
Hose Length (In.) | 0.0 |
Connection Size | 44198 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 3.4 |
Spout Height (In.) | 0.0 |
Description
The Sentinel Mark II S-1495-2255-E2 2.0 GPM Exposed Shower System with S-2255-E2 Shower Head is designed to deliver a complete shower experience. Featuring our signature pressure balance valve with an adjustable temperature limit stop, this shower system will protect you from scalding-hot water. An all brass body and handle provides incredible durability. The Sentinel Mark II is equipped with our Vintage S-2255-E2 Multi-Function Shower Head with Anystream Technology. The S-1495-2255-E2 meets ASME A112.18.1/CSA B125.1 and ASSE 1016 standards.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Spot Resist Stainless (S3955SRS)
- WATTS Repair Kit, Watts Series 909, 2-1/2 to 3In (909 2 1/2 - 3 1st Check Kit)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- JONES STEPHENS Deluxe Molded Wood Seat, Biscuit, Elongatd, With Cover, Molded Wood (C014WD02)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- SPEAKMAN Vector S-6000-E2 Shower Head (S-6000-E2)
- SPEAKMAN Neo VS-5000-ORB-E2 Exhilaration Hand Held Shower Head (VS-5000-ORB-E2)
- SPEAKMAN Vector S-6000 Shower Head (S-6000)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-HBF-E175)
- SPEAKMAN Hotel S-2005-H-BNE175 Low Flow Shower Head (S-2005-H-BNE175)
- KOHLER Statement 1F 254Mm/10 Oblong Rainhead Matte Black (26293-BL)
- Speakman Shower Heads