Shop All Showerheads and Tub Faucets
Speakman
Sent Mark II Shw Combo -S-2252
Mfr # SM-3010-IS-2
Zoro # G6434589
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Arm, Flange
- Features Four Port Valve With 1/2" Female Copper Sweat Inlets and Shower Outlet, Adjustable Temperature Limit Stop, Integral Stops
- Flow Rate 2.5 gpm
- Number of Holes 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SM-3010-IS-2
- Zoro # G6434589
- UPC # 671252076947
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 0.0 |
Width | 0.0 |
Hose Length (In.) | 0.0 |
Length | 0.0 |
Connection Size | 1/2 NPT female & male & 1/2 copper tube female |
Shower Head Face Diameter | 2.75 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Sent Mark II Shw Combo -S-2252
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Spout Assembly, Gooseneck, 5-1/4 In Spout (GN2BFCJKABCP)
- MOEN Wynford Double Robe Hook Bright Chrome (YB5203CH)
- MOEN Plug Button Kit (42006BN)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NRY6)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Stn Nkl (S-2251-BN)
- SPEAKMAN Ceiling Mount Shower Arm, Brshd Nckl, 7" (S-2580-BN)
- SPEAKMAN Ada Hand-Held Shower (VS-1001-ADA-PC)
- SPEAKMAN Wall, Commercial Hand Shower, Polished Chrome, Wall (VS-100-PC)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Brs Pvd (S-2251-PB)
- BACK2BASICS SLD1325 C 2 x 3.88 in. Plastic Delta Pressure Balance 1300; 1400 Tub & Shower Cartridge (BA137636)
- Speakman Showerheads and Tub Faucets