Shop All Showerheads and Tub Faucets
Speakman
Sent Mark II Shw Combo-less Hd
Mfr # SM-3010-IS-LH
Zoro # G6434598
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- ADA Compliant Yes
- Finish Polished Chrome
- Height 0.0
- Width 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SM-3010-IS-LH
- Zoro # G6434598
- UPC # 671252060243
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 0.0 |
Width | 0.0 |
Hose Length (In.) | 0.0 |
Length | 0.0 |
Connection Size | 1/2 NPT female & male & 1/2 copper tube female |
Shower Head Face Diameter | 2.75 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Sent Mark II Shw Combo-less Hd
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18 in. L (16PL-CA11-0180-11B-38B)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- MOEN Posi-Temp(R) 1/2" Cold Expansion Pex Conn w/Pressure Balancing (2328PF)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 10m, PK20 (155388-75)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- SPEAKMAN #3 4-Jet Sld Brs Shwhd Chrm (S-2253)
- SPEAKMAN Exposed Shower System S-2252 (S-1590-AF-2)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- SPEAKMAN Exposed Shower, Polished Chrome, Wall (S-1495-AF)
- SPEAKMAN Shower Arm Wall Mount (S-2505)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-AF)
- Speakman Showerheads and Tub Faucets