Shop All Shower Drains
Speakman
Sent Mark II PB Dv Shower Trim
Mfr # CPT-3400
Zoro # G6434123
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 7.5
- Length 7.5
- Width 2.625
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-3400
- Zoro # G6434123
- UPC # 671252056604
- Country of Origin China
- Category Shower Drains
Dimensions
Height | 7.5 |
Length | 7.5 |
Width | 2.625 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Sent Mark II PB Dv Shower Trim
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX ACRYLIC TUB HANDLE FOR NIBCO (PF187002)
- SMITH-COOPER IPS Ball Valve, SP 400, NL 1" (4347000790)
- LEGEND VALVE 1-1/4" GALVANIZED UNION (352-446C)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911-M3)
- OATEY Shower Drain Tile Base, PVC, Polished Stainless Steel, For 2 in, 3 in Pipes (42264)
- DANCO 4-1/4 in. Brushed Nickel Square Stainless Steel Drain Cover (9D00011045)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- ZURN Zurn 8" Dia. Round Floor Drain W/Screws, Brass (PB400-8B-STR-W/SCR)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- Speakman Shower Drains