Shop All Bathroom Sink Faucets
Speakman
Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome
Mfr # SF-9207
Zoro # G1890630
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Number of Holes 2
- ADA Compliant Yes
- Finish Polished Chrome
- Flow Rate 0.5 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SF-9207
- Zoro # G1890630
- UPC # 671252146855
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 11.25 |
Length | 2.25 |
Width | 6.0 |
Connection Size | 44263 |
Hose Length (In.) | 0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 5.87 |
Spout Height (In.) | 8.0 |
Description
Get the water you need, when and how you need it: the SENSORFLO® SF-9207 delivers reliability for healthcare facilities, hospitality settings and more. The tall gooseneck spout features a front-facing sensor for instant on and off operation. It also incorporates Speakman’s convenient Manual Override (MO) option, a unique feature to the market that allows the faucet to be manually controlled to fill containers or in the event of power loss.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" x 1" SS HYDRANT TEES (312-087SS)
- RHEEM Sp213540 Element - 2000W Co U F (SP213540)
- DIXON Cam and Groove 90 Coupler Elbow AL, 3" (300DD-90AL)
- ZORO SELECT 3/4" FNPT Galvanized Union (5P959)
- SPEAKMAN Manual 8.03" Mount, 3 Hole Widespread Faucet, Polished Chrome (SB-1721-E)
- SPEAKMAN Lever Handle Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (SB-1003-E)
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-3002-8-LD-E)
- SPEAKMAN Dual Handle 4.02" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (SB-1711-E-BN)
- SPEAKMAN Manual 1 Hole Vessel Sink Faucet, Matte Black (SB-2504-MB)
- SPEAKMAN Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome (SF-9207-TMV)
- AMERICAN STANDARD Reliant 3 C-Set W/Grid Drain (7385.003.002)
- Speakman Bathroom Sink Faucets