Shop All Supply Stop Valves
Speakman
Self Closing Vlv W/ Chn And Rng
Mfr # SE-900-CR
Zoro # G1377050
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded Pipe
- Length 6.75
- Height 41.25
- Width 9.25
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SE-900-CR
- Zoro # G1377050
- UPC # 671252011283
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Length | 6.75 |
Height | 41.25 |
Width | 9.25 |
Connection Size | 1" NPT FEMALE (INLET) 1-1/2" NPT MALE (OUTLET) |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Description
The SE-900-CR Self-closing Valve with Chain & Ring is a replacement self-closing valve with 1 In. female inlet and 1/2 In. male outlet. The SE-900-CR includes a chain and ring assembly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70-103-41)
- ANCHOR FLUID POWER 1-1/2" CODE 62 SHIPPING PLATE KIT PLATED (SPX-24U)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 5/8" O.D. (ZUSA-HT-394)
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain (35088)
- SPEAKMAN Self Closing Vlv W/ Chn And Rng (SE-901-CR)
- SPEAKMAN Self Closing Valve (SE-901)
- LEGEND VALVE 1/2 1807 x 3/8OD T596NL Q STOP (114-709NL)
- LEGEND VALVE 1/2"1960 x 1/4 OD T595 NL CHR (114-605NL)
- LEGEND VALVE 1/2" T-523 COMP. BOILER DRAIN (107-157)
- PLUMB Pak PP2882LF/PBQT250 Valve Angle 0.5 Pex x 0.37 C (7593734)
- HOMEWERKS 3/8 in. O.D. Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve, Chrome (638 6200)
- Speakman Valves