Shop All Combination Units
Speakman
Select Series SE-603 Emergency Combination Shower & Eye/face Wash
Mfr # SE-603
Zoro # G2865450
product price: $1,637.99
/ea
Free Shipping & Returns
$1,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 93.75
- Color Green
- Activation Type Push Handle/Pull Rod
- Flow Rate 9.55 GPM @ 30 PSI-Eye/Face Wash & 20 GPM-Shower
- Shower Spray Head Diameter 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-603
- Zoro # G2865450
- UPC # 671252000546
- Country of Origin China
- Category Combination Units
Dimensions
Height | 93.75 |
Shower Spray Head Diameter | 8 |
Width | 23.25 |
Length | 30.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Inlet Pipe Size | 1.25 In. NPT |
Spout Length | 0 |
Description
Select Series combination shower & eye/face wash units feature a combination eye/face wash with six aerated sprays and a rectangular bowl combined on a DuraJade powder coated galvanized steel stanchion with a high performance emergency shower head that is activated by a high visibility yellow pull rod. The Select Series SE-603 Emergency Combination Shower & Eye/face Wash is supplied with an SE-400 eye/face wash with stainless steel bowl. The SE-603 is compliant to the ANSI/ISEA Z358.1 standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, White (10215828)
- ROCKY Sport Pro Pull-On Rubber Snake Boot, 9M (RKS0450)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-607)
- TILLMAN TIG Welding Gloves, Deerskin Palm, L, PR (25BL)
- SPEAKMAN Emergency Shower and Eyewash Sign (SGN3)
- SPEAKMAN Comb Eyewash Sensor Faucet 4In (SEF-1814)
- SPEAKMAN Batt. Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Mnl Override (SEF-1816)
- SPEAKMAN Shower and Eye/Face Wash Station (SE-7000)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- SPEAKMAN Shower and Eyewash Station, SS (SE-626)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GAT)
- Speakman Eyewash Stations and Shower Equipment