Shop All Washers & Washer Kits
Speakman
Seat Washers And Screws, Chrome
Mfr # RPG45-0033
Zoro # G1386996
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Safety eyewash
- Fits Brand Speakman
- Material Rubber
- Finish Chrome
- Material of Construction Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # RPG45-0033
- Zoro # G1386996
- UPC # 671252077104
- Country of Origin United States
- Category Washers & Washer Kits
Dimensions
Length | 3 1/2 |
Length (In.) | 3-1/2 |
Size | 3-1/2" x 5-1/2" |
Depth | 3 1/2 in |
Details
Sub-Category | Safety eyewash |
Fits Brand | Speakman |
Material | Rubber |
Finish | Chrome |
Material of Construction | Rubber |
Includes | Washers and Screws |
For Use With | Eyewash |
Item | Seat Washers And Screws |
Description
Seat Washers And Screws, Depth 3 1/2 in, For Use With Eyewash, Includes Washers and Screws, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Male Adapter 3/8 Ips (000545-25)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/8 in Tube Size, Nylon, Black, 10 PK (3014 53 14)
- HONEYWELL Two-Way Globe Valve, 1 1/2 In NPT, 29 Cv (V5011N1081)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-2)
- SPEAKMAN Chamber Washer Kit (RPG45-0021)
- SPEAKMAN Replacement Drain Washer (45-0615)
- CHICAGO FAUCET Cap Washer (665-011JKABNF)
- MOEN Bearing Washer Kit, Includes 2 Washers (115061)
- DANCO 1-1/2 in. D Rubber Washer (36643B)
- POWERS Washer Kit (420-102)
- THRIFCO PLUMBING 1-1/2 Inch Rubber Slip Joint Washer, 4/pack (4400530)
- Speakman Plumbing Parts & Accessories