Shop All Combination Units
Speakman
SE-927-VB Deck Mounted Drench Hose & Eyewash Combo W/ Vacuum Breaker
Mfr # SE-927-VB
Zoro # G2867648
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.5
- Color Chrome
- Activation Type Squeeze
- Flow Rate 2.69 GPM @ 30 PSI
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SE-927-VB
- Zoro # G2867648
- UPC # 671252011481
- Country of Origin China
- Category Combination Units
Dimensions
Height | 10.5 |
Shower Spray Head Diameter | 0 |
Width | 4.25 |
Length | 5.5 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Inlet Pipe Size | 3/8" NPT Male |
Spout Length | 0 |
Description
SE-927-VB Deck Mounted Drench Hose & Eyewash Combination with Vacuum Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, L (730101L)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N67 (473N67)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, L (67040503L)
- KENT SAFETY Life Vest, Elite Dual-Sized, 4XL/7XL (150200-200-110-23)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- SPEAKMAN Eyesaver SEF-9200-FM Mixed Mount Service Sink Eyewash Attachment (SEF-9200-FM)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- SPEAKMAN Sf T-Zn Decont.Stat Opn Vlv400 (SE-609)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- SPEAKMAN Drench Shower with Face/Eyewash, Green (SE-1200)
- SPEAKMAN Eye/Face Wash Station, Pedestal, Platic (SE-496)
- Speakman Combination Units