Shop All Combination Units
Speakman
SE-927-SSHSE Deck Mounted Drench Hose & Eyewash Combination
Mfr # SE-927-SSHSE
Zoro # G2865934
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.5
- Color Chrome
- Activation Type Squeeze
- Flow Rate 2.69 GPM @ 30 PSI
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-927-SSHSE
- Zoro # G2865934
- UPC # 671252018954
- Country of Origin China
- Category Combination Units
Dimensions
Height | 10.5 |
Shower Spray Head Diameter | 0 |
Width | 4.25 |
Length | 5.5 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Inlet Pipe Size | 3/8" NPT Male |
Spout Length | 0 |
Description
The SE-927-SSHSE Deck Mounted Drench Hose & Eyewash Combination provides great flexibility in laboratories and other industrial areas for flushing the eyes and body. The SE-927-SSHSE includes a flexible hose, making it an ideal solution for direct flushing of contaminated areas. The SE-927-SSHSE is equipped with a 6” drench hose and eyewash that features dual aerated spray heads. The SE-927-SSHSE also features a stay open valve allowing hands free operation once the eyewash has been activated. The SE-927-SSHSE is ANSI/ISEA Z358.1 compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-XL)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP-AA)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-XL (10182-55-1-HLI-XL)
- SPEAKMAN Freeze Prot Drench Shower w/Face/Eyewash (SE-7001)
- SPEAKMAN Batt. Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Mnl Override (SEF-1816)
- SPEAKMAN Shower and Eyewash Station, SS (SE-626)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- SPEAKMAN Speakman Optimus„¢ Combination Emergency Shower & Eye/Face Wash, All Stainless Steel, SE-1255 (SE-1255)
- SPEAKMAN Emergency Shower and Eyewash Sign (SGN3)
- BRADLEY Safety Shower and Eyewash (S19314P)
- Speakman Combination Units