Shop All Combination Units
Speakman
SE-925-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker
Mfr # SE-925-VB
Zoro # G2865758
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.0
- Color Chrome
- Activation Type Squeeze
- Shower Spray Head Diameter 0
- Length 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-925-VB
- Zoro # G2865758
- UPC # 671252011467
- Country of Origin China
- Category Combination Units
Dimensions
Height | 0.0 |
Shower Spray Head Diameter | 0 |
Length | 0.0 |
Width | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length | 0 |
Description
SE-925-VB Drench Hose & Eyewash Combination with Vacuum Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-WBIB-Y2X)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, S, 1 PR (281S-07.EU)
- SPEAKMAN Select Series SE-603 Emergency Combination Shower & Eye/face Wash (SE-603)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- SPEAKMAN Combination Emergency Station W/ Hand & Foot Operation (SE-693-HFO)
- SPEAKMAN Faucet-Mounted Eyewash Station, w/Handles (SEF-1800-8)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314F)
- Speakman Eyewash Stations and Shower Equipment