Shop All Drench Showers
Speakman
SE-925 Drench Hose & Eyewash Combination
Mfr # SE-925
Zoro # G1899164
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 GPM
- Installation Type In-Line Mounted
- Height 14.5
- Color Chrome & Yellow
- Width 9.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SE-925
- Zoro # G1899164
- UPC # 671252011436
- Country of Origin China
- Category Drench Showers
Dimensions
Height | 14.5 |
Width | 9.0 |
Length | 7.5 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Connection Size | 1/2" NPT Female |
Hose Length (In.) | 144.0 |
Spout Length (In.) | 0.0 |
Description
The SE-925 Drench Hose & Eyewash Combination is the epitome of versatility when crisis occurs. Ideal for laboratories and industrial settings, the SE-925 Drench Hose features a wall mount installation attached to an extended bracket for simple and secure accessibility. This drench hose station includes a sizeable, 12-foot recoiling hose for flexible flushing of all contaminated areas. The SE-925 is ANSI/ISEA Z358.1 Certified and features a 3 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XS, 1 PR (333019)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (09-K1450/XL)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, XL, 5-pk (TR88002-5PK)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Black, Plain, PR (75108/9)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- SPEAKMAN Speakman® SE-697 Traditional Series Combination Emergency Station (SE-697)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 240V (H2GS-2H)
- Speakman Eyewash Stations and Shower Equipment