Shop All Ball Valves
Speakman
SE-911-PR-SSBV Stainless Steel Stay Open Ball Valve W/ Pull Rod
Mfr # SE-911-PR-SSBV
Zoro # G2003050
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1 In. NPT Female
- Finish Stainless Steel
- Connection Type Threaded Pipe
- Width 0.0
- Valve Type Ball Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-911-PR-SSBV
- Zoro # G2003050
- UPC # 671252048234
- Country of Origin China
- Category Ball Valves
Dimensions
Connection Size | 1 In. NPT Female |
Width | 0.0 |
Length | 0.0 |
Height | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
SE-911-PR-SSBV Stainless Steel Stay Open Ball Valve with Pull Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-8-8)
- LEGRIS Push-to-Connect Union Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3104 62 00)
- CHICAGO FAUCET 3/4 In. Hose Thread Male Outlet With (E2-2JKRCF)
- KOHLER Single Mounting Hardware Kit (1131484)
- SPEAKMAN Replacement Ball Valve (SE-911-SS)
- SPEAKMAN Replacement Ball Valve Se-590 (SE-909)
- ASAHI 3/4" Thread PVC Ball Valve 2-Way (161071007)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, S/T (TBB2020CPEG)
- ANCHOR FLUID POWER 1" 5075 PSI L-PORT 3-WAY BLOCK BODY BALL VALVE THREADED PLATED STEEL RoHS COMPLIANT (AE3LN1-11DB)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF14601A)
- ASAHI 1/2" Thread PVC Ball Valve 2-Way (161071005)
- Speakman Valves