Shop All Eyewash Stations
Speakman
SE-7000 Heat Traced Combination Emergency Shower & Eye/face Wash
Mfr # SE-7000-SS
Zoro # G004661952
product price: $6,630.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,630.99
Free 30-Day Returns
Key Features
- Height 94.0
- Width 14.25
- Color Stainless Steel
- Length 0.0
- Material Steel, Brass, Aluminum, Plastic, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-7000-SS
- Zoro # G004661952
- UPC # 671252124693
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 94.0 |
Width | 14.25 |
Length | 0.0 |
Details
Color | Stainless Steel |
Material | Steel, Brass, Aluminum, Plastic, Stainless Steel |
Weight | 0.0 |
Description
When the temperature outside drops, it adversely affects the water flowing through your equipment. With Speakman heat traced combination emergency shower & eye/face washes, we've designed a revolutionary interior that is wrapped with our signature cable, insulated with rubber foam and protected with an PVC plastic shell to keep the unit from freezing, even to temperatures as low as -50°F. The emergency stations feature a high performance emergency shower head and eye/face wash. The Freeze protection valve, activated automatically below 40°F and protects the unit from freezing in the event of a power outage. Speakman heat traced combination emergency stations are ANSI/ISEA Z358.1 approved & OSHA compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Positioning Lanyard, 22", Red (1351050)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 8 1/2, Black, PR (N1911-M)
- HONEYWELL MILLER Shuttle, Silver/Orange, 7 In. L (1005709)
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- SPEAKMAN Portable Eyewash/Drench Hose Cart (SE-4380)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CA-LF)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1000-CA)
- SPEAKMAN Lifesaver Eyewash Station (SE-840)
- SPEAKMAN Eye & Face Wash Stainless Steel Bowl Wall Mount System W/ P-Trap (SE-1050-PT)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-495)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224T)
- Speakman Eyewash Stations