Shop All Eyewash Stations
Speakman
SE-572-ILS Counter Mounted Laboratory Eyewash W/ In-line Strainer
Mfr # SE-572-ILS
Zoro # G2866065
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.0
- Width 0.0
- Color Chrome
- Activation Push
- Length 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-572-ILS
- Zoro # G2866065
- UPC # 671252047534
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 0.0 |
Width | 0.0 |
Length | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
SE-572-ILS Counter Mounted Laboratory Eyewash with In-line Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 1/2 in High, 3 in Wide, 25 Pack (66050)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept Material, Knit Cuff, Black, 18 in L, Large (11-250)
- HARRIS INDUSTRIES HMIG Label, 1 In. H, 3 In. W, PK720 (01LB26517)
- SALISBURY Electrical Rubber Gloves, Class 0, Type I, 11 in, Black, Size 10, 1 Pair (E011B/10)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- SPEAKMAN Speakman SEF-1800-CA-8 Eye Saver® Eyewash Faucet (SEF-1800-CA-8)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-1050)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CA-LF)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-8-LFNA)
- SPEAKMAN Portable Eyewash/Drench Hose Cart (SE-4380)
- HONEYWELL Wall Mount Eyewash Stations (32-000460-0000)
- Speakman Eyewash Stations and Shower Equipment