Shop All Handles, Levers & Controls
Speakman
SB-2534-MB Free St&ing Roman Tub Faucet W/ Cross Handle MB
Mfr # SB-2534-MB
Zoro # G2003516
product price: $1,543.99
/ea
Free Shipping & Returns
$1,543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Includes 60" Finish Matched Hose
- Features Spout Creates a Beautiful Waterfall Effect, Industrial Inspired Cross Handle, Durable All Metal Hand Shower Wand, Corrosion Resistant Finishes
- Material Brass
- Flow Rate Faucet: 6.0 gpm at 45 psi, Handheld: 1.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2534-MB
- Zoro # G2003516
- UPC # 671252158025
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 41.5 |
Width | 8.5 |
Depth | 11-7/8" |
Hose Length (In.) | 60 |
Connection Size | 1/2" |
Length | 12 |
Spout Length (In.) | 1.38 |
Shower Head Face Diameter | 0 |
Spout Height (In.) | 8.06 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Freestanding Roman Tub Faucet with Hand Shower marries elements of both modern and traditional design with seamless operation. It features a minimalistic spout paired with a singular cross handle and metal hand shower wand – all housed on a stylized and sleek floor-installed unit. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its matte black sheen over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC AFC-RF-E1, Compatible to Frigidaire ULTRAWF 9999 Refrigerator Filters (1PK) (ULTRAWF9999-AFC-RF-E1-1-92589)
- STREAMLINE Coil Copper Tubing, 1/8 in Outside Dia, 100 ft Length, Type ACR (D02100)
- ZORO SELECT 3/8" x 12" Black Pipe Nipple Sch 40 (5P649)
- ZORO SELECT Tee, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (TEE125)
- SPEAKMAN Cross Handle 2 Hole Rough Chrome Plated (SC-5811-RCP)
- SPEAKMAN CPT-1123 Lura Transfer Valve Trim (CPT-1123)
- SPEAKMAN Speakman SC-5811-RCP Commander® Service Sink Faucet, Cross Handles (SC-5811-RCP)
- SPEAKMAN CPT-1110 Neo Transfer Valve Trim (CPT-1110)
- SPEAKMAN CPT-1124 Kubos Transfer Valve Trim (CPT-1124)
- SPEAKMAN Cross Handle Kit, Polished Chrome, Metal (A-CROSS)
- MOEN Handle Adapter Kit (147207)
- Speakman Kitchen Faucets & Accessories