Shop All Cartridges and Stems
Speakman
Sb-1711 Cold Side Cartridge
Mfr # RPG05-0958
Zoro # G304661430
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.0
- Width 0.0
- Height 0.0
- Weight 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # RPG05-0958
- Zoro # G304661430
- UPC # 671252109812
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Length | 0.0 |
Width | 0.0 |
Height | 0.0 |
Details
Weight | 0.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- SLOAN Urinal, Waterfree, White (WES1000)
- PURLOGIX Water Cooler Filter, Sed, (PL1100-0001)
- BK RESOURCES Optiflow Add-On Faucet, 14" Heavy Duty Spout (BKF-AF-14-G)
- SPEAKMAN Repair Part Single lever cartridge for the S-3561 (RPG05-0701)
- SPEAKMAN SPINDLE GROUP 1IN LON (RPG03-0365-RCP)
- SPEAKMAN Ceramic Cartridge Cold Short (RPG05-0533)
- SPEAKMAN Cartridge Kit (RPG05-0877)
- SPEAKMAN Repair Part Shower valve diverter cartridge (RPG05-0897)
- SPEAKMAN Echo Replacement Shower Valve Cartridge (RPG05-34937)
- KISSLER Two-Handle Cartridge, Fits Delta (PB1745)
- Speakman Cartridges and Stems