Shop All Bath Towel Bars and Hooks
Speakman
SA-2703 Vector Hand Towel Ring in Polished Chrome
Mfr # SA-2703
Zoro # G1892679
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Collection Vector
- Height 7.6
- Width 6.7
- For Use With Hardware Repair Group
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2703
- Zoro # G1892679
- UPC # 671252158346
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 7.6 |
Width | 6.7 |
Length | 1.63 |
Spout Length (In.) | 0 |
Hose Length (In.) | 0 |
Spout Height (In.) | 0 |
Shower Head Face Diameter | 0 |
Description
Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Hand Towel Ring features signature cylindrical design elements found throughout the Vector collection. The look is beautifully clean and modern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, For Air, Aluminum (ZUSA-PF-15039)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- DELTA Other Extension Kit - 3 & 6-Setting Diverter (RP75137)
- ZURN Toilet Seat, Heavy Duty, With Cover, Elongated, White (Z5957SS-EL)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN SA-2504 Lura Hand Towel Bar in Polished Chrome (SA-2504)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- MOEN Arlys CH 24" Double Towel Bar (RT PKG) (Y5722CH)
- Speakman Bath Towel Bars and Hooks