Shop All Bath Towel Bars and Hooks
Speakman
SA-2703-MB Vector Hand Towel Ring in Matte Black
Mfr # SA-2703-MB
Zoro # G1892478
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Collection Vector
- Weight 0.79
- Color Black
- Length 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2703-MB
- Zoro # G1892478
- UPC # 671252158353
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 1.63 |
Width | 6.7 |
Height | 7.6 |
Spout Length (In.) | 0 |
Hose Length (In.) | 0 |
Spout Height (In.) | 0 |
Shower Head Face Diameter | 0 |
Description
Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Hand Towel Ring features signature cylindrical design elements found throughout the Vector collection. The look is beautifully clean and modern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (14543)
- LEGEND VALVE 2" X 2-1/2" BLACK NIPPLE (355-163E)
- MOEN Indicator Washer Kit, Lavatory, PK2 (97274)
- EVERFLOW 1/4" Flare x 1/2" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1412)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- MOEN Summit Towel Ring in Brushed Nickel (YB6386BN)
- Speakman Bath Towel Bars and Hooks