Shop All Washroom Accessories
Speakman
SA-2519-BBZ Lura Paper Holder Phone Shelf in Brushed Bronze
Mfr # SA-251-BBZ
Zoro # G2867447
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Lura
- Height 4.13
- Color Bronze
- Finish Brushed Bronze
- Width 3.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-251-BBZ
- Zoro # G2867447
- UPC # 671252157387
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 4.13 |
Width | 3.86 |
Length | 7.09 |
Shower Head Face Diameter | 0 |
Hose Length (In.) | 0 |
Spout Length (In.) | 0 |
Spout Height (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Phone Shelf brings convenience and stylish sensibility to the bath. It carries the same signature design details found throughout the Lura collection. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its beautiful brushed texture for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT 304 SS 45 Degree Elbow (404E111N018)
- NUTECH 3/4" FNPT Combination Strainer Valve (SV2E-075F-075F)
- USA INDUSTRIALS EPDM Tubing - 1/8" ID x 1/4" OD x 100 ft. Long (ZUSA-HT-388)
- MANSFIELD Tank Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, Elongated, White (137.3173.WHT)
- SPEAKMAN SA-2505 Lura Paper Holder in Polished Chrome (SA-2505)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- DELTA Delta Thick Tile Mounting Kit, Roman Tub (RP18543SS)
- Speakman Washroom Accessories