Shop All Washroom Accessories
Speakman
SA-251 Lura Paper Holder Phone Shelf in Polished Chrome
Mfr # SA-251
Zoro # G2867596
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Lura
- Height 4.13
- Color Chrome
- Finish Polished Chrome
- Width 3.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-251
- Zoro # G2867596
- UPC # 671252157370
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 4.13 |
Width | 3.86 |
Length | 7.09 |
Shower Head Face Diameter | 0 |
Hose Length (In.) | 0 |
Spout Length (In.) | 0 |
Spout Height (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Phone Shelf brings convenience and stylish sensibility to the bath. It carries the same signature design details found throughout the Lura collection. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET RH Slo-Comp. Cartridge (217-XTRHJKABNF)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 14 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-14)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black (T5799-BLWL)
- KOHLER Brazn Rectangle Vessel W/ Faucet Deck White (21059-1-0)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN SA-2505 Lura Paper Holder in Polished Chrome (SA-2505)
- PROPLUS 2 Shower Curtain Hooks in Clear Colorless (553040)
- UTOPIA ALLEY Utopia Alley HK10BN 3.1 x 1.8 in. Shower Curtain Rings for Bathroom; Brushed Nickel - Set of 12 (HK10BN)
- Speakman Washroom Accessories