Shop All Washroom Accessories
Speakman
SA-2508 Lura Reserve Paper Holder in Polshed Chrome
Mfr # SA-2508
Zoro # G2867614
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Lura
- Height 7.5
- For Use With RPG48-112510
- Color Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-2508
- Zoro # G2867614
- UPC # 671252156274
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 7.5 |
Width | 2.75 |
Length | 4.375 |
Spout Height (In.) | 0 |
Spout Length (In.) | 0 |
Shower Head Face Diameter | 0 |
Hose Length (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Reserve Paper Holder brings a clean, minimalist look to the bath for stylish sensibility. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Larsen Supply 03-3501 1.5 in. Chrome Plated Brass Kitchen Drain P-Trap (661916)
- SWAGELOK MANUAL TUBE STAINLESS 6000PSI 1/2IN NEEDLE VALVE (SS-6NBS8-ID-W20)
- SWIFT GREEN FILTERS SGF-B1 Replacement for 3M B1 by Swift Green Filters (SGF-B1)
- KOHLER Valvet Repair Rh (30006)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- SPEAKMAN SA-2505 Lura Paper Holder in Polished Chrome (SA-2505)
- KOHLER Clc - 20 Shelf Kit (1445686)
- Speakman Washroom Accessories